Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Benchmade Folding Knife, Fine Edge, Black Handle 551-S30V

Folding Knife, Fine Edge, Black Handle (Discontinued)

  • Mfr # 551-S30V
  • Zoro # G7535340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551-S30V
Zoro #
G7535340
UPC #
610953183691
Country of Origin
United States

Dimensions

Blade Length
3 1/2 in
Closed Length
4 3/4 in
Length Open
8 45/64 in
Overall Length
8 in

Details

Item
Folding Knife
Number of Blades
1
Handle Material
Plastic
Handle Color
Black
Blade Type
Drop Point
Application
For Cutting
Locking Blade
Cross Bolt
Sheath
No
Blade Edge
Fine
One-Hand Operation
Yes
Blade Material
Stainless Steel
Type
Folded
Blade Finish
Unfinished
Belt Clip
Yes
Features
Reversible Tip Up Standard Black Oxide
Includes Sheath
No
Weight
0.2 lb
Grip Type
Textured
One-Handed Operation
Yes
Material Application
Multipurpose
Series
GRIPTILIAN
Includes Pocket Clip
Yes
Lock Type
Cross Bolt
Opening Mechanism
Axis
Blade Edge Type
Straight
Number of Blades Included
1

Description

If you need a reliable folding knife, the Benchmade 551-S30V Folding Knife is a great choice. It is a practical tool that can be easily carried around in your pocket or bag. With an 8 45/64" blade length and 4 5/8" closed length, this folding knife is small enough to carry with you at all times. The fine edge drop point blade has stainless steel construction and provides maximum corrosion resistance. The glass filled nylon handle offers superior durability and features an ambidextrous thumb stud for easy opening. The Benchmade Fine Edge Folding Knife is the convenient pocket knife that will come in handy on your next outdoor adventure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.