Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Benchmade Folding Knife, Fine Edge, Yellow Handle 556-YEL-S30V

Folding Knife, Fine Edge, Yellow Handle (Discontinued)

  • Mfr # 556-YEL-S30V
  • Zoro # G7535322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556-YEL-S30V
Zoro #
G7535322
UPC #
610953183936
Country of Origin
United States

Dimensions

Blade Length
6 25/32 in
Closed Length
3 7/8 in
Length Open
6 25/32 in

Details

Type
Folded
Item
Folding Knife
Number of Blades
1
Blade Edge
Fine
Blade Type
Drop Point
Blade Material
Stainless Steel
Locking Blade
Cross Bolt
Application
For Cutting
Handle Color
Yellow
Sheath
No
One-Hand Operation
Yes
Handle Material
Plastic
Belt Clip
Yes
Lock Type
Cross Bolt
Includes Pocket Clip
Yes
Number of Blades Included
1
Opening Mechanism
Axis
Series
MINI GRIPTILIAN
Weight
0.2 lb
Blade Edge Type
Straight
Includes Sheath
No
One-Handed Operation
Yes

Description

Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 4 in, Features Reversible Tip-Up, Handle Color Yellow, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.