This item is Discontinued.

Benchmade Folding Knife, Serrated Edge, Black Handle 550SBK-S30V

Folding Knife, Serrated Edge, Black Handle (Discontinued)

  • Mfr # 550SBK-S30V
  • Zoro # G7535365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
550SBK-S30V
Zoro #
G7535365
UPC #
610953183592
Country of Origin
United States

Dimensions

Blade Length
8 45/64 in
Closed Length
4 5/8 in
Length Open
8 45/64 in

Details

Type
Folded
Item
Folding Knife
Number of Blades
1
Blade Edge
Serrated
Blade Type
Sheepsfoot
Blade Material
Stainless Steel
Locking Blade
Cross Bolt
Features
Thumb-Stud
Belt Clip
Yes
Handle Color
Black
Handle Material
Plastic
Sheath
No
One-Hand Operation
Yes
Blade Finish
Black Oxide
Application
For Cutting
Lock Type
Cross Bolt
Opening Mechanism
Axis
Number of Blades Included
1
Series
GRIPTILIAN
Blade Edge Type
Serrated
Includes Sheath
No
Includes Pocket Clip
Yes
Weight
0.2 lb
One-Handed Operation
Yes

Description

Folding Knife, Blade Edge Type Serrated, Blade Finish Black Oxide, Blade Length 3 1/2 in, Blade Material Stainless Steel, Blade Type Sheepsfoot, Closed Length 4 3/4 in, Features Reversible Tip Up Standard Black Oxide, Handle Color Black, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.