Zoro Homepage

Adapter, 4 mL, For IPD9600/IPD9600-E, PR

  • Mfr # IPD9600-48

  • Zoro # G403927451


product price: $526.99
/pr
Free Shipping & Returns

Key Features

Size
4 mL
Material
Aluminum
For Use With
48/4 mL PC and PE Vials, IPD9600, IPD9600-E
Overall Width
4 in
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD9600-48
Zoro #
G403927451
UPC #
-
Country of Origin
United States

Dimensions

Size
4 mL
Overall Width
4 in
Overall Length
7 in

Details

Item
Adapter
Material
Aluminum
For Use With
48/4 mL PC and PE Vials, IPD9600, IPD9600-E
Product Type
Adapter
Compatible with Manufacturer Model Number
IPD9600-96

Description

Adapter, Size 4 mL, For Use With 48/4 mL PC and PE Vials, IPD9600, IPD9600-E, 1 PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.