Zoro Homepage

Bench Blotter Platform Rocker

  • Mfr # 248555

  • Zoro # G204969124


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Plate Length
5 in
Plate Width
15.63 in
Height
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248555
Zoro #
G204969124
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Plate Length
5 in
Plate Width
15.63 in
Height
14.5 in

Description

The BenchBlotter Platform Rocker provides the optimum speed and rocking motion for Western Blotting, gel staining and hybridization applications. Compact low profile design available with an optional dual platform that doubles capacity and saves workspace. Designed for easy portability from the lab bench to a cold room or incubator. Supplied with one tray, flat non-skid rubber and a.
Ideal for Western Blotting Gentle rocking Speed: Fixed, 12 rpm Operating Temperature Range: +4 to +65°C Tilt Angle: +/- 8° Platform Size: 12 x 12 Inches (30 x 30 cm) Outer Dimensions: 13.5 x 12 x 4.7 Inches (34 x 30 x 12 cm) Load Capacity: 5 Pounds (2.3 kg) Weight: 6.5 Pounds (3 kg) Electrical Requirements: 115V, 50-60Hz, 50WShipping Weight: 7.9999 lbs
Shipping Dimensions: 15.63 x 14.50 x 5.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.