Zoro Homepage

Centrifuge, 45 W, 4.4 lb

  • Mfr # C2205

  • Zoro # G714811074


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
9 in
Adapters Included
(4) 1.5 or 2 mL, 0.2 mL, 0.5 mL, 2 mL
Wattage
45 W
Display Type
Digital
Weight
4.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2205
Zoro #
G714811074
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
9 in
Overall Width
7 5/8 in
Overall Height
4 3/4 in

Details

Adapters Included
(4) 1.5 or 2 mL, 0.2 mL, 0.5 mL, 2 mL
Wattage
45 W
Display Type
Digital
Weight
4.4 lb
Maximum RCF
1,690 x g
Includes
5 mL Blood Collection Tubes, 5 mL Snap Cap, Adapters, Common Centrifuge Tubes, Screw Cap Centrifuge Tubes
Voltage
100 to 240V
Capacity
4 x 1.5 or 2 mL, 4 x 1.8 to 5 mL, 4 x 5 mL
Item
Centrifuge
Compatible Product Type
Cryo Tubes, Microtubes, PCR Tubes
Frequency
50/60 Hz
Speed Control
Fixed
Maximum Speed
5,500 RPM
Maximum Test Tube Volume
5 mL
Product Type
Mini Centrifuge
Operating Temperature - Minimum
4 Degrees C
Programmable
Yes
Rotor Type
Angled, Fixed
Refrigerated
No
Operating Temperature - Maximum
37 Degrees C

Description

Centrifuges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.