Zoro Homepage

Clamp for Magnetic Platform, 500ml

  • Mfr # 248574

  • Zoro # G904967550


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Length
5.11 in
Base Width
5.11 in
Max. Height
5.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248574
Zoro #
G904967550
UPC #
-
Country of Origin
United States

Dimensions

Length
5.11 in
Base Width
5.11 in
Max. Height
5.11 in

Description

MAGic Clamp Flask Clamps are for use with Incu-Shaker Mini and Incu-Shaker 10L model Shaking Incubators.Magnetic flask clamp secures Erlenmeyer flask to a shaker platform for mixing or aerating operations.
Shipping Weight: 0.75 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.