Shop BENCHMARK SCIENTIFIC
See all product information
Create Account
Digital Hotplate, 500 W, 6.4 lb
- Mfr # H3770-H
- Zoro # G223943266
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Number of Stirring Positions
1
Plate Width
7 in
Plate Shape
Rectangular
Maximum Speed
1,500 RPM
Plate Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H3770-H
- Zoro #
- G223943266
- UPC #
- -
- Country of Origin
- China
- Number of Stirring Positions
- 1
- Plate Shape
- Rectangular
- Maximum Speed
- 1,500 RPM
- Plate Material
- Ceramic
- Standards
- CE
- Voltage
- 120/230V
- Wattage
- 500 W
- Includes Timer
- No
- Weight
- 6.4 lb
- Load Capacity - Metric
- 5 L
- Item
- Hotplate Stirrer
- Operating Temperature - Minimum
- 4 Degrees C
- Operating Temperature - Maximum
- 65 Degrees C
- Product Type
- Hotplate Stirrer
- Speed Setting
- Variable Speed
- Display Type
- Digital
- Minimum Speed
- 150 RPM
- Stirring Position Capacity
- 5 L
- Color
- Gray
- Plug Style
- Standard
- Programmable
- Programmable
Description
Hotplate Stirrer, Plate Shape Rectangular, Plate Length 7 in, Plate Width 7 in, Plate Material Ceramic, Load Capacity - Metric 5 L, Number of Stirring Positions 1, Voltage 120/230V, Includes Timer No, Overall Height 4 in, Overall Length 11 1/2 in, Overall Width 7 in, Standards CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.