Zoro Homepage

Everlast Rocker 247, 12in x 16in double platform

  • Mfr # 400712

  • Zoro # G116464236


product price: $2,199.99
/ea
Free Shipping & Returns

Key Features

Voltage
120VAC, 60Hz
Capacity
12 LBS
Length
16 in
Display
Digital
Material
Stainless Steel Platform, Non-Slip Rubber Mat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400712
Zoro #
G116464236
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Width
12 in

Details

Voltage
120VAC, 60Hz
Capacity
12 LBS
Display
Digital
Material
Stainless Steel Platform, Non-Slip Rubber Mat
Item
Dual-platform rocker
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

The Everlast Rocker 247 provides the optimum agitation for blotting membranes or staining gels. Digital speed control accurately maintains set speed from 3 to 80 rpm. Produces a uniform and gentle wave pattern that washes over and under membranes. Adjustable stainless steel platform with locking tilt can be set from 0 to 20 arc. Exceptionally durable unit with powerful motor and heavy-duty drive system remains reliable and consistent. Operates from 0C to +65C and can be placed inside an incubator. Supplied with non-slip rubber mat. Five year warranty.Optimum mixing actionAdjustable speed & tilt5 Year warrantySpecifications:Platform: 16 x 12 inchesMaximum load: 12 lbs.Space between platforms: 3.5 inchesWeight: 18 poundsElectrical Requirements: 120VAC, 60HzShipping Weight: 18.0001 lbsResearch or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.