Fluorometers - Compact, Fast, and Accura
- Mfr # F0100
- Zoro # G623357151
product price:Â
$
3,051.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
3 5/8 in
Overall Height
3 1/4 in
Operating Temperature - Maximum
22 Degrees C
Standards
CE/UKCA
Environment
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F0100
- Zoro #
- G623357151
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 3 5/8 in
- Overall Height
- 3 1/4 in
- Overall Width
- 3 1/4 in
Details
- Operating Temperature - Maximum
- 22 Degrees C
- Standards
- CE/UKCA
- Environment
- Indoor
- Item
- Fluorometer
- Sensor Type
- Photodiode
- IP Rating
- Not Rated
Description
Fluorometers - Compact, Fast, and Accura
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.