Zoro Homepage

Generator Probe, 14mm x 130mm

  • Mfr # D1000-M14

  • Zoro # G7226694


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Size
14 mm x 130 mm
For Use With
Mfr. No. D1000
Shaft Length
5 in
Volume - Minimum
25 mL
Shaft Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1000-M14
Zoro #
G7226694
UPC #
-
Country of Origin
China

Dimensions

Size
14 mm x 130 mm
Shaft Length
5 in
Shaft Diameter
5/8 in
Overall Length
1/4 in

Details

Item
Generator Probe
For Use With
Mfr. No. D1000
Volume - Minimum
25 mL
Maximum Speed
30,000 RPM
Product Type
Generator Probe
Volume - Maximum
250 mL
Shaft Material
Stainless Steel, Steel

Description

Generator Probe, Size 14mm x 130mm, For Use With Mfr. No. D1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.