Shop BENCHMARK SCIENTIFIC

Incubator, 0.75cu ft, 18-3/4"H, Dgtl

  • Mfr # H2200-H
  • Zoro # G7210366

product price: 
$
583.99
/ea
Free Shipping & Returns

Key Features

Capacity
0.75 cu ft
Overall Height
18 3/4 in
Chamber Height
12.8 in
Overall Depth
14 1/2 in
Overall Width
13 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H2200-H
Zoro #
G7210366
UPC #
-
Country of Origin
China
Item
Incubator
Capacity
0.75 cu ft
Accuracy
+/-0.5 Degrees C
Voltage
100-240V AC
Temp. Range
20 Degrees to 60 Degrees C
Includes
Internal Universal Power Outlet
Number of Shelves
2
Convection Type
Forced Air
Standards
CE
Alarm Indicator Type
Audio and Visual
Frequency
50/60 Hz
Includes Alarm
Yes
Programmable
Yes
Wattage
70 W
Temperature Accuracy Tolerance
+/-0.5 Degrees C
Refrigerated
Non-Refrigerated
Weight
15 lb
Product Type
Incubator
Display Type
Digital
Temperature Setting - Minimum
Ambient +5 Degrees C
Temperature Uniformity
+/-1.5 Degrees C
Shelf Adjustability
Adjustable
Temperature Setting - Maximum
60 Degrees C
Shelf Capacity
8 lb
Shelving Type
Wire
Door Material
ABS Plastic
Shelving Material
ABS Plastic
Door Hinge
Right
Control Type
Controller
Series
MyTemp Mini
Color
Gray
Chamber Configuration
Single
Number of Displays
1
Door Type
Swing
Housing Material
Plastic
Interior Material
Polypropylene
Wire Color
Gray

Dimensions

Overall Height
18 3/4 in
Chamber Height
12.8 in
Overall Depth
14 1/2 in
Overall Width
13 1/4 in
Chamber Width
10.3 in
Chamber Depth
9.3 in
Interior Depth
9 1/4 in
Interior Height
12 3/4 in
Interior Width
10 1/4 in

Description

Incubator, Incubator Type BOD, Overall Height 18 3/4 in, Overall Width 13 1/4 in, Overall Depth 14 1/2 in, Convection Type Forced Air, Chamber Depth 9.3 in, Chamber Height 12.8 in, Chamber Width 10.3 in, Number of Shelves 2, Door Material ABS Plastic, Housing Material Plastic, Includes Internal Universal Power Outlet, 100-240V AC, +/-0.5 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.