Shop ZORO SELECT

Wash Bottle, Std Spout, Write-On, PK6

  • Mfr # F11646-0638
  • Zoro # G7816681

product price: 
$
54.19
/pk of 6, $9.03/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
53 mm
Labware Imprinting
Write-On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F11646-0638
Zoro #
G7816681
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm
Mouth Size
Wide
Body Diameter
53 mm
Maximum Screw Closure Size
53 mm

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Labware Imprinting
Write-On
Vented/Nonvented
Nonvented
Wash Bottle Style
Standard Spout
Labware Body Material
LDPE
Labware Basic Material
Plastic
Bottle Material
LDPE
Labware Closure Color
Natural
Labware Closure Material
Polypropylene
Spout Style
Standard Spout
Cap Material
Polypropylene
Labware Capacity - English
16 oz
Imprinting
Write-On
Labware Clarity
Translucent
Labware Capacity - Metric
500 mL
Cap Color
Red
Venting
Non-Vented
Opacity
Translucent
Labware Body Color
Clear
Color
natural
Standards
29 CFR 1910.1200, OSHA
Capacity - English
16 fl oz
Product Type
Wash Bottle
Body Material
LDPE
Closure Color
Natural
Capacity - Metric
500 mL
Closure Included
Yes
Basic Material
Plastic
Numbers of Bottles Included
6
Closure Style
Screw-On
Body Color
White
Clarity
Translucent

Description

Wash Bottle, Capacity - Metric 500 mL, Imprinting Write-On, Capacity - English 16 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Nonvented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color White, Body Diameter 53 mm, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Translucent, Closure Style Screw-On, Numbers of Bottles Included 6, Standards 29 CFR 1910.1200, OSHA, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.