Shop BENCHMARK SCIENTIFIC

Incubator, 0.75cu ft, 18-3/4"H, Dgtl

  • Mfr # H2200-HC
  • Zoro # G7101832

product price: 
$
869.99
/ea
Free Shipping & Returns

Key Features

Chamber Width
12.8 in
Chamber Depth
10.3 in
Chamber Height
9.3 in
Overall Height
18 3/4 in
Overall Width
13 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H2200-HC
Zoro #
G7101832
UPC #
-
Country of Origin
China
Item
Incubator
Accuracy
+/-0.5 Degrees C
Voltage
100-240V AC
Type
Heat-Cool
Includes
Internal Universal Power Outlet
Temp. Range
To -20 Degrees F
Capacity
0.75 cu ft
Convection Type
Forced Air
Standards
CE
Number of Shelves
2
Alarm Indicator Type
Audio and Visual
Product Type
Incubator
Weight
15 lb
Shelf Adjustability
Adjustable
Frequency
50/60 Hz
Wattage
70 W
Temperature Setting - Maximum
60 Degrees C
Display Type
Digital
Includes Alarm
Yes
Refrigerated
Refrigerated
Temperature Uniformity
+/-1.5 Degrees C
Temperature Accuracy Tolerance
+/-0.5 Degrees C
Temperature Setting - Minimum
Ambient -15 Degrees C
Programmable
Yes
Shelving Type
Wire
Color
Gray
Door Hinge
Right
Housing Material
Plastic
Door Type
Swing
Shelving Material
ABS Plastic
Door Material
ABS Plastic
Shelf Capacity
8 lb
Chamber Configuration
Single
Series
MyTemp Mini
Interior Material
Polypropylene
Control Type
Controller
Number of Displays
1
Wire Color
Gray

Dimensions

Chamber Width
12.8 in
Chamber Depth
10.3 in
Chamber Height
9.3 in
Overall Height
18 3/4 in
Overall Width
13 1/4 in
Overall Depth
14 1/2 in
Interior Height
12 3/4 in
Interior Depth
9 1/4 in
Interior Width
10 1/4 in

Description

Incubator, Incubator Type BOD, Overall Height 18 3/4 in, Overall Width 13 1/4 in, Overall Depth 14 1/2 in, Convection Type Forced Air, Chamber Depth 10.3 in, Chamber Height 9.3 in, Chamber Width 12.8 in, Number of Shelves 2, Door Material ABS Plastic, Housing Material Plastic, Includes Internal Universal Power Outlet, 100-240V AC, +/-0.5 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.