Zoro Homepage

Magnetic Platform, 12x14

  • Mfr # 260122

  • Zoro # G504969152


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Plate Length
4 in
Plate Width
14 in
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260122
Zoro #
G504969152
UPC #
-
Country of Origin
United States

Dimensions

Plate Length
4 in
Plate Width
14 in
Height
16 in

Description

Magnetic platform, for flasks and tube racks, to use with the Orbi-Shaker CO2.
12 x 14 InchesShipping Weight: 4.4095 lbs
Shipping Dimensions: 14.00 x 16.00 x 4.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.