Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC-24 Touch Screen High Speed MicroCentrifuge

  • Mfr # 248580

  • Zoro # G316459643


product price: $4,829.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
248580
Zoro #
G316459643
UPC #
-
Country of Origin
United States

Description

MC-24 Touch Screen MicroCentrifuge features compact size with small footprint for labs requiring a smart unit that performs molecular biology applications in a snap. Unit features large, full color touch screen that shows actual speed RPM or RCF with remaining time; stores up to 9 speed/time profiles; mySpin, 1 button program recall; unique air-flow system keeps samples cool during spin cycles; momentary spin; and quiet operation. Supplied with Combi-Rotor that accepts 24 x 1.5- 2.0ml and 2 x 8 strips of 0.2ml PCR tubes and includes Quick-Seal lid that opens and locks with 1/4 turn. Full color touch screenCOMBI-Rotor accepts tubes and stripsCompact size Two year warrantySpeed: 1,000-13,500 rpm 16,800xg Dim: 9 x 12 x 7.75 inches Capacity: 24 x 1.5-2.0ml; 16 x 0.2mlElectrical: 115V, 60 HzTimer: 1 to 99 minutes; continuous Weight: 14 poundsWarranty: 2 yearsShipping Weight: 15 lbsShipping Dimensions: 10.00 x 13.00 x 9.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.