Zoro Homepage

Mini Centrifuge, Red Lid, 1.5/2.0mL Tube

  • Mfr # C1008-R

  • Zoro # G3838003


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Item - Centrifuges
Centrifuge with Rotor
Type - Centrifuge
Benchtop
Refrigerated
No
Capacity - Lab Equipment
32 x 0.5mL, 4 x 8 Place PCR Strips, 8 x 1.5mL, 8 x 2mL
Max. Speed - Lab Equipment
6,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1008-R
Zoro #
G3838003
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
6 7/8 in
Tube Size
1.5/2.0 mL
Rotor Dia.
3.5 in
Overall Height
4 1/2 in
Overall Width
5 3/4 in
Maximum Test Tube Size
2 mL
Rotor Diameter
3 1/2 in

Details

Item
Mini Centrifuge
Item - Centrifuges
Centrifuge with Rotor
Type - Centrifuge
Benchtop
Refrigerated
No
Capacity - Lab Equipment
32 x 0.5mL, 4 x 8 Place PCR Strips, 8 x 1.5mL, 8 x 2mL
Max. Speed - Lab Equipment
6,000 RPM
Lab Rotor Type
Fixed
Speed Control - Centrifuges
Fixed
Programmable
No
Display
None
Material
PTFE
For Use With
Microtubes
Holds
8 Test Tubes
Speed
6000 rpm
Type
Mini
Standards
CE
Voltage (DC)
100-240
Lab Rotor Material
PTFE
Maximum RCF
2,000 x g
Amps
1
Voltage
100/240V
Motor Type
Brushless
Color
Red
Capacity
32 x 0.2 mL, 4 x PCR Strips, 8 x 1.5 to 2 mL
Voltage (AC)
100-240
Adapters Included - Centrifuges
(8) 0.5mL, 4 x 8 Place PCR Strips
Hz
50/60
Includes
8-Position Microtube Rotor, Second Rotor for 0.2 mL PCR Tubes and Strips
Speed Control
Fixed
Adapters Included
0.2 mL, 0.5 mL
Maximum Test Tube Volume
2 mL
Product Type
Mini Centrifuge
Rotor Type
Fixed
Weight
2.2 lb
Display Type
None
Current
1 A
Maximum Speed
6,000 RPM
Wattage
250 W
Compatible Product Type
Micro Tubes, PCR Tubes
Rotor Material
PTFE
Frequency
50/60 Hz

Description

Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 32 x 0.5mL, 4 x 8 Place PCR Strips, 8 x 1.5mL, 8 x 2mL, Max. Speed - Lab Equipment 6,000 RPM, Lab Rotor Type Fixed, Speed Control Fixed, Programmable No, Display None, Adapters Included 0.2 mL, 0.5 mL, Lab Rotor Material PTFE, Rotor Dia. 3.5 in, Overall Depth 6 7/8 in, Overall Height 4 1/2 in, Overall Width 5 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.