Zoro Homepage

Well Ball Dropper, 2.8 mm

  • Mfr # IPD9600-BD28

  • Zoro # G203674241


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Size
2.8 mm
Material
Acrylic
For Use With
IPD9600, IPD9600-E
Overall Width
6 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPD9600-BD28
Zoro #
G203674241
UPC #
-
Country of Origin
United States

Dimensions

Size
2.8 mm
Overall Width
6 in
Overall Length
6 in
Overall Diameter
1/8 in

Details

Item
Well Ball Dropper
Material
Acrylic
For Use With
IPD9600, IPD9600-E
Product Type
Well Ball Dropper
Compatible with Manufacturer Model Number
IPD9600

Description

Well Ball Dropper, Size 2.8 mm, For Use With IPD9600, IPD9600-E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.