Shop BENCHPRO

1 Door Storage Cabinet

  • Mfr # LSCC-DO2122

  • Zoro # G123437674


product price: 
$
1,031.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Frame Material Finish
Powder Painted
For Work Station Height
32 in
Color
Blue
Material
Steel
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCC-DO2122
Zoro #
G123437674
UPC #
840093872692
Country of Origin
Mexico

Dimensions

For Work Station Height
32 in
Overall Width
22 in
Overall Depth
21 in
For Work Station Depth
21 in
Overall Height
31 3/8 in

Details

Frame Material Finish
Powder Painted
Color
Blue
Material
Steel
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Number of Drawers
0
Overall Load Capacity
500 lb
Compatible with Manufacturer Part Number
Number of Shelves
0
Includes
Casters, Glides
Pedestal Type
Cabinet
Weight
89 lb
Assembly
Fully Assembled
Product Type
Cabinet Pedestal
Item
Cabinet Pedestal
Number of Compartments
1
Finish
Powder Painted
Lock Type
No Lock
Compatible Brand
BenchPro
Frame Construction
Welded Only
Frame Material
Steel

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Finish Powder Painted, For Work Station Depth 21 in, Includes Casters, Glides, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 1, Number of Drawers 0, Number of Shelves 0, Overall Depth 21 in, Overall Height 31 3/8 in, Overall Load Capacity 500 lb, Overall Width 22 in, Pedestal Type Cabinet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.