Shop BENCHPRO

1 Door Storage Cabinet

  • Mfr # LSCSCD-DO2122

  • Zoro # G123428429


product price: 
$
2,458.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Features
1 in Top Thickness
Weight
109 lb
For Work Station Depth
21 in
Frame Construction
Welded Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCSCD-DO2122
Zoro #
G123428429
UPC #
840093891402
Country of Origin
Mexico

Dimensions

For Work Station Depth
21 in
Overall Height
32 1/2 in
Overall Width
22 in
For Work Station Height
32 in
Overall Depth
21 in

Details

Color
Silver
Features
1 in Top Thickness
Weight
109 lb
Frame Construction
Welded Only
Pedestal Type
Cabinet
Compatible with Manufacturer Part Number
Compatible Brand
BenchPro
Number of Compartments
1
Number of Drawers
0
Material
Stainless Steel
Product Type
Cabinet Pedestal
Item
Cabinet Pedestal
Standards
ANSI, BIFMA, DIN ESD
Number of Shelves
0
Frame Material Finish
Plain
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Overall Load Capacity
500 lb
Assembly
Fully Assembled
Frame Material
Stainless Steel
Includes
Casters, ESD Top, Glides
Lock Type
No Lock

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Silver, Features 1 in Top Thickness, For Work Station Depth 21 in, Includes Casters, ESD Top, Glides, Includes Mounting Hardware No, Lock Type No Lock, Material Stainless Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 1, Number of Drawers 0, Number of Shelves 0, Overall Depth 21 in, Overall Height 32 1/2 in, Overall Load Capacity 500 lb, Overall Width 22 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.