BenchPro Stool, WAT-DFB-AF, Black
Mfr # WAT-DFB-TLC-AF -BLACK
Zoro # G0725842
product price: $492.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
450 lb.
Material
Hardwood Plywood
Frame Material
Aluminum
Finish
polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WAT-DFB-TLC-AF -BLACK
Zoro #
G0725842
UPC #
-
Country of Origin
Mexico
Details
Color
Black
Weight Capacity
450 lb.
Material
Hardwood Plywood
Frame Material
Aluminum
Finish
polished
Backrest
Comfortable Lumbar Support
Seat Material
Fabric
Item
BenchPro Stool,WAT-DFB-AF,Black
Style
Ergonomic ESD Stool
Description
BenchPro Stool,WAT-DFB-AF,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.