BenchPro Stool, WNT-DFB, Charcoal
Mfr # WNT-DFB-TLC -DARKGRAY
Zoro # G0726509
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal
Weight Capacity
450 lb.
Material
Hardwood Plywood
Frame Material
Nylon
Backrest
Comfortable Lumbar Support
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNT-DFB-TLC -DARKGRAY
Zoro #
G0726509
UPC #
-
Country of Origin
Mexico
Details
Color
Charcoal
Weight Capacity
450 lb.
Material
Hardwood Plywood
Frame Material
Nylon
Backrest
Comfortable Lumbar Support
Seat Material
Fabric
Item
BenchPro Stool,WNT-DFB,Charcoal
Style
Ergonomic ESD Stool
Description
BenchPro Stool,WNT-DFB,Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.