Shop BENCHPRO
See all product information
Create Account
Bin Box Rail
Mfr # DB60-BL
Zoro # G423436131
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
BenchPro
Number of Mounting Holes
4
For Work Station Width
60 in
Assembly
Fully Assembled
Mount Type
Snap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB60-BL
- Zoro #
- G423436131
- UPC #
- 840093889164
- Country of Origin
- Mexico
Dimensions
- For Work Station Width
- 60 in
- Overall Width
- 55 in
- Overall Height
- 8 in
- Overall Depth
- 1 1/2 in
Details
- Compatible Brand
- BenchPro
- Number of Mounting Holes
- 4
- Assembly
- Fully Assembled
- Mount Type
- Snap
- Compatible with Manufacturer Part Number
- AED3060,AED3660,AEF3060,AEF3660,AEN3060,AEN3660,AEW3060,AEW3660,AMD3060,AMD3660,AMF3060,AMF3660,AMN3060,AMN3660,AMW3060,AMW3660,DDC-5,DFC-5,DPBC-5,DWC-5,HD3060,HD3660,HF3060,HF3660,HN3060,HN3660,HW3060,HW3660,KD3060,KD3060+LP,KD3660,KD3660+LP,KDC-5,KF3060,KF3060+LP,KF3660,KF3660+LP,KFC-5,KN3060,KN3060+LP,KN3660,KN3660+LP,KPBC-5,KW3060,KW3060+LP,KW3660,KW3660+LP,KWC-5,RD2460,RD3060,RDC-3,RE2460,RE3060,RFC-3,RN2460,RN3060,RPB2460,RPB3060,RPBC-3,RW2460,RW3060,RWC-3
- Frame Material
- Steel
- Adjustability
- Adjustable Height
- Frame Material Finish
- Powder Coated
- Product Type
- Horizontal Bin Rail
- Color
- Blue
- Metal Material Gauge
- 18 ga
- Item
- Horizontal Bin Rail
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
Description
Horizontal Bin Rail, Product Type Horizontal Bin Rail, Color Blue, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 55 in, Adjustability Adjustable Height, Assembly Fully Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.