Shop BENCHPRO

Top Bin Shelves

  • Mfr # TBS48-BK

  • Zoro # G323437047


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Frame Material Finish
Powder Coated
Assembly
Partially Assembled
Features
All-Welded Construction
Frame Material
Steel
Shelf Type
Upper Shelf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TBS48-BK
Zoro #
G323437047
UPC #
840093889904
Country of Origin
Mexico

Dimensions

Overall Depth
12 in
For Top Width
48 in
Overall Width
48 in
For Top Depth
24 in, 30 in, 36 in
Compatible Workstation Width
48 in

Details

Frame Material Finish
Powder Coated
Assembly
Partially Assembled
Features
All-Welded Construction
Frame Material
Steel
Shelf Type
Upper Shelf
Number of Knockouts
0
Number of Outlets
0
Product Type
Shelf
Weight
42 lb
Mount Type
Upright
Color
Black
Overall Load Capacity
150 lb
Includes
Mounting Brackets
Standards
ANSI, BIFMA, DIN, GSA Structural Standards
Adjustability
Adjustable Height
Metal Material Gauge
16 ga
Item
Top Bin Shelves
Top Material
Steel
Compatible Brand
BenchPro
Compatible Manufacturer Part Number
AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
Compatible Series
Adams, Harding, Kennedy, Roosevelt

Description

Top Bin Shelves, Shelf Type Upper Shelf, Assembly Partially Assembled, Color Black, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Brackets, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Upright, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb, Overall Width 48 in, Top Material Steel, Adjustability Adjustable Height, Back Stop Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.