Shop BENCHPRO
See all product information
Create Account
Bin Rail
Mfr # DB72-GR
Zoro # G323437078
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Number of Mounting Holes
4
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Metal Material Gauge
18 ga
Overall Depth
1 1/2 in
Overall Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB72-GR
- Zoro #
- G323437078
- UPC #
- 840093889577
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 1 1/2 in
- Overall Height
- 8 in
- Overall Width
- 67 in
- For Work Station Width
- 72 in
Details
- Number of Mounting Holes
- 4
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Metal Material Gauge
- 18 ga
- Compatible Brand
- BenchPro
- Frame Material Finish
- Powder Coated
- Mount Type
- Snap
- Assembly
- Fully Assembled
- Compatible with Manufacturer Part Number
- AED3072,AED3672,AEF3072,AEF3672,AEN3072,AEN3672,AEW3072,AEW3672,AMD3072,AMD3672,AMF3072,AMF3672,AMN3072,AMN3672,AMW3072,AMW3672,DDC-6,DFC-6,DPBC-6,DWC-6,HD3072,HD3672,HF3072,HF3672,HN3072,HN3672,HW3072,HW3672,KD3072,KD3072+LP,KD3672,KD3672+LP,KDC-6,KF3072,KF3072+LP,KF3672,KF3672+LP,KFC-6,KN3072,KN3072+LP,KN3672,KN3672+LP,KPBC-6,KW3072,KW3072+LP,KW3672,KW3672+LP,KWC-6,RD3072,RD3672,RDC-4,RE3072,RE3672,RFC-4,RN3072,RN3672,RPB3072,RPB3672,RPBC-4,RW3072,RW3672,RWC-4
- Adjustability
- Adjustable Height
- Color
- Gray
- Product Type
- Horizontal Bin Rail
- Frame Material
- Steel
- Item
- Horizontal Bin Rail
Description
Horizontal Bin Rail, Product Type Horizontal Bin Rail, Color Gray, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 67 in, Adjustability Adjustable Height, Assembly Fully Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.