Shop BENCHPRO

Top Bin Shelves

  • Mfr # TBS48-BL

  • Zoro # G823437080


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Frame Material Finish
Powder Coated
Weight
42 lb
Mount Type
Upright
Adjustability
Adjustable Height
Overall Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TBS48-BL
Zoro #
G823437080
UPC #
840093889942
Country of Origin
Mexico

Dimensions

Overall Width
48 in
For Top Width
48 in
For Top Depth
24 in, 30 in, 36 in
Overall Depth
12 in
Compatible Workstation Width
48 in

Details

Frame Material Finish
Powder Coated
Weight
42 lb
Mount Type
Upright
Adjustability
Adjustable Height
Overall Load Capacity
150 lb
Includes
Mounting Brackets
Features
All-Welded Construction
Metal Material Gauge
16 ga
Standards
ANSI, BIFMA, DIN, GSA Structural Standards
Number of Knockouts
0
Color
Blue
Shelf Type
Upper Shelf
Number of Outlets
0
Product Type
Shelf
Assembly
Partially Assembled
Top Material
Steel
Item
Top Bin Shelves
Frame Material
Steel
Compatible Brand
BenchPro
Compatible Manufacturer Part Number
AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
Compatible Series
Adams, Harding, Kennedy, Roosevelt

Description

Top Bin Shelves, Shelf Type Upper Shelf, Assembly Partially Assembled, Color Blue, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Brackets, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Upright, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb, Overall Width 48 in, Top Material Steel, Adjustability Adjustable Height, Back Stop Height Not Applicable, ESD Safe No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.