Bolted Roosevelt Series Work Benches, 72" W, 30" to 36" Height, 1200 lb.

  • Mfr # RCR3672
  • Zoro # G0725197
product price: 
$
362.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1200 lb.
Gauge
13 ga
Top Thickness
1.2"
Finish
Powder Coated
Edge Type
Round Front
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RCR3672
Zoro #
G0725197
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1.2"
Depth
36"
Width
72 in
Height
30" to 36"

Details

Load Capacity
1200 lb.
Gauge
13 ga
Finish
Powder Coated
Edge Type
Round Front
Item
Roosevelt Series Work Benches
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Workbench/Table Adjustment
Bolted
Number of Drawers
1

Description

BenchPro,RCR3672,72"x30-36"x36

Ratings & reviews