Shop BENCHPRO
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bolted Roosevelt Series Work Benches, 120" W, 30" to 36" Height, 1200 lb.
- Mfr # RCR24120
- Zoro # G0724978
product price:Â
$
468.99
/ea
Key Features
Load Capacity
1200 lb.
Gauge
13 ga
Top Thickness
1.2"
Finish
Powder Coated
Edge Type
Round Front
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCR24120
- Zoro #
- G0724978
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Top Thickness
- 1.2"
- Depth
- 24"
- Height
- 30" to 36"
- Width
- 120 in
Details
- Load Capacity
- 1200 lb.
- Gauge
- 13 ga
- Finish
- Powder Coated
- Edge Type
- Round Front
- Item
- Roosevelt Series Work Benches
- Workbench/Table Assembly
- Assembled
- Standards
- ANSI, BIFMA, DIN and GSA Structural Standards
- Workbench/Table Adjustment
- Bolted
- Workbench/Table Frame Material
- Steel
- Number of Drawers
- 1
Description
BenchPro,RCR24120,120"x30-36"x24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.