Bolted Roosevelt Series Work Benches, 96" W, 30" to 36" Height, 1200 lb.
Mfr # RCR3696
Zoro # G0725203
product price: $515.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Load Capacity
1200 lb.
Gauge
13 ga.
Top Thickness
1.2"
Finish
Powder Coated
Edge Type
Round Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCR3696
Zoro #
G0725203
UPC #
810626031179
Country of Origin
Mexico
Dimensions
Top Thickness
1.2"
Height
30" to 36"
Depth
36"
Width
96"
Details
Load Capacity
1200 lb.
Gauge
13 ga.
Finish
Powder Coated
Edge Type
Round Front
Item
Roosevelt Series Work Benches
Workbench/Table Frame Material
Steel
Workbench/Table Adjustment
Bolted
Workbench/Table Assembly
Assembled
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Number of Drawers
1
Description
BenchPro,RCR3696,96"x30-36"x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.