Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 6600 lb., Straight

  • Mfr # KD3060+LP

  • Zoro # G8395152


product price: $649.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD3060+LP
Zoro #
G8395152
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Width
60"
Depth
30"
Height
30" to 36"
Height Adjustment Mechanism
Bolted
Maximum Adjustable Height
36 in
Minimum Adjustable Height
30 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Standards
ANSI, BIFMA
Workbench Item
Workbench
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Workbench/Table Adjustment
Bolted
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
ESD Laminate
Workbench/Table Frame Material
Steel
Includes
ESD Banana Jack Left and Right Frame, 15 ft. Grounding Cord, Heavy Duty Leveling Glide
Assembly
Partially Assembled
Number of Shelves
0
Number of Drawers
0
Features
(1) Bolt Per Leg Assembly
Foot Type
Glide
Included Components
No Additional Components
Overall Load Capacity
6,600 lb
For Environment
Industrial
ESD Safe
Yes
Resistance Properties
Water Resistant
Top Material Finish
None
Edge Shape
Bullnose
Frame Material Finish
Powder Coated
Top Material
Laminate
Number of Cabinets
0
Number of Knockouts
0
Brake Type
None
Leg Type
Straight Leg
Portability
Stationary

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 6,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.