Zoro Homepage

Bolted Workbenches, ESD Laminate, 96" W, 30" to 36" Height, 1600 lb., Straight

  • Mfr # RD3096

  • Zoro # G2248736


product price: $750.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1600 lb.
Top Thickness
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD3096
Zoro #
G2248736
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/8"
Overall Depth
30 in
Overall Width
96 in
Depth
30"
Width
96"
Height
30" to 36"
Maximum Adjustable Height
36 in
Non-Metal Top Thickness
1 1/8 in
Minimum Adjustable Height
30 in
Height Adjustment Mechanism
Bolted
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1600 lb.
Finish
Powder Coated
Color
Gray
Item
Workbenches
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
ESD Laminate
Workbench/Table Adjustment
Bolted
Workbench Item
Workbench
Includes
Heavy Duty Leveling Glide
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Standards
ANSI, BIFMA
Workbench/Workstation Item
Workbench
Assembly
Partially Assembled
Number of Drawers
0
Foot Type
Glide
Portability
Stationary
Top Material Finish
None
ESD Safe
Yes
For Environment
Industrial
Overall Load Capacity
1,600 lb
Features
Undersides of Tops are Laminated with an Aluminum Sheet for Maximum Conductivity
Frame Material Finish
Powder Coated
Top Material
Laminate
Included Components
No Additional Components
Resistance Properties
Chemical Resistant, Corrosion Resistant
Edge Shape
Bullnose
Brake Type
None
Leg Type
Straight Leg
Number of Knockouts
0
Number of Cabinets
0

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,600 lb, Overall Width 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.