Shop LITTLE GIANT

Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight

  • Mfr # WSJ2-3060-AH
  • Zoro # G6155834

product price: 
$
976.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Benche with Butcher Block Tops
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WSJ2-3060-AH
Zoro #
G6155834
UPC #
-
Country of Origin
United States
Workbench/Work Table Type
Work Benche with Butcher Block Tops
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
Gauge
Shelf: 12 ga
Finish
Powder Coated
Edge Type
Straight
No. of Shelves
1
Color
Gray
Item
Workbenches
Workbench/Table Surface Material
Butcher Block
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Assembly
Fully Assembled
Number of Shelves
1
Number of Drawers
0
Frame Material Finish
Powder Coated
Number of Cabinets
0
Top Material Finish
Powder Coated
Maximum Shelf Load Capacity
500 lb
Included Components
Lower Shelf
Frame Construction
Welded and Bolted
Leg Type
Straight Leg
Top Material
Hardwood Butcher Block
Overall Load Capacity
3,000 lb
Number of Outlets
0
Resistance Properties
Impact-Resistant, Non-Conductive
Number of Knockouts
0
For Environment
Industrial
Edge Shape
Radius
Portability
Stationary
Product Type
Industrial Workbench
Foot Type
Plain
Features
Legs are Adjustable from 28 3/4 in to 42 3/4 in on 2 in Centers
Frame Metal Material Gauge
12 ga
Lock Type
No Lock
Number of Work Surface Tops
1
NSF Rated
Not NSF Rated
Number of Legs
4
Wire Color
Gray

Dimensions

Top Thickness
1-3/4�
Overall Depth
30 in
Overall Width
60 in
Drawer Depth
17"
Height
28-3/4" to 42-3/4"
Depth
30"
Width
60 in
Work Surface Depth
30 in
Work Surface Width
60 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
2 in
Maximum Adjustable Height
42 3/4 in
Minimum Adjustable Height
28 3/4 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Mechanism
Bolt
Number of Height Positions
8
Fits Chest Size
Legs are Adjustable from 28 3/4 in to 42 3/4 in on 2 in Centers

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 3/4 in, Minimum Adjustable Height 28 3/4 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.