Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight

  • Mfr # KN3696+LP

  • Zoro # G2258886


product price:  $1,380.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Top Thickness
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KN3696+LP
Zoro #
G2258886
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-1/4"
Overall Depth
36 in
Overall Width
96 in
Height
30" to 36"
Depth
36"
Width
96"
Minimum Adjustable Height
30 in
Height Adjustment Mechanism
Bolted
Metal Top Thickness
1 1/4 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
6600 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Includes
Adjustable Height Leg Extender
Workbench Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workbench
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Workbench/Table Surface Material
Stainless Steel
Workbench/Table Adjustment
Bolted
Standards
ANSI, BIFMA
Assembly
Partially Assembled
Number of Shelves
0
Number of Drawers
0
Resistance Properties
Chemical Resistant, Corrosion Resistant
Leg Type
Straight Leg
Top Metal Material Gauge
16 ga
Number of Knockouts
0
Overall Load Capacity
6,600 lb
Frame Material Finish
Powder Coated
Included Components
No Additional Components
Edge Shape
Square
Top Material
Stainless Steel
Number of Cabinets
0
For Environment
Industrial
Portability
Stationary
Brake Type
None
Foot Type
Glide
Top Material Finish
None
Features
(1) Bolt Per Leg Assembly, Stainless Steel Top is Grade 304 with #4 Brushed Finish

Description

Workbench, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 6,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.