Shop BENCHPRO
See all product information
Create Account
Document Holder
Mfr # DH-Blue
Zoro # G823435574
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Assembly
Partially Assembled
For Use With
Workbenches
Mount Type
Upright Sleeve and Knob
Material
Steel
Overall Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DH-Blue
- Zoro #
- G823435574
- UPC #
- 840093860873
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 14 in
- Overall Height
- 12 in
- Overall Width
- 24 in
Details
- Assembly
- Partially Assembled
- For Use With
- Workbenches
- Mount Type
- Upright Sleeve and Knob
- Material
- Steel
- Compatible Brand
- Benchpro
- Finish
- Powder Coated
- Product Type
- Document Holding Arm
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Color
- Blue
- Arm Reach
- 14 in
- Overall Load Capacity
- 20 lb
- Item
- Document Holding Arm
- Compatible with Manufacturer Part Number
- AED3048,AED3060,AED3072,AED3096,AED3660,AED3672,AED3696,AEF3048,AEF3060,AEF3072,AEF3096,AEF3660,AEF3672,AEF3696,AEN3048,AEN3060,AEN3072,AEN3096,AEN3660,AEN3672,AEN3696,AEW3048,AEW3060,AEW3072,AEW3096,AEW3660,AEW3672,AEW3696,AMD3048,AMD3060,AMD3072,AMD3096,AMD3660,AMD3672,AMD3696,AMF3048,AMF3060,AMF3072,AMF3096,AMF3660,AMF3672,AMF3696,AMN3048,AMN3060,AMN3072,AMN3096,AMN3660,AMN3672,AMN3696,AMW3048,AMW3060,AMW3072,AMW3096,AMW3660,AMW3672,AMW3696,HD30120,HD3048,HD3060,HD3072,HD36120,HD3660,HD3672,HD3696,HF30120,HF3048,HF3060,HF3072,HF3096,HF36120,HF3660,HF3672,HF3696,HN30115,HN3048,HN3060,HN3072,HN3096,HN36115,HN3660,HN3672,HN3696,HW30120,HW3048,HW3060,HW3072,HW3096,HW36120,HW3660,HW3672,HW3696,KD30120,KD30120+LP,KD3048,KD3048+LP,KD3060,KD3060+LP,KD3072,KD3072+LP,KD3096,KD3096+LP,KD36120,KD36120+LP,KD3660,KD3660+LP,KD3672,KD3672+LP,KD3696,KD3696+LP,KF30120,KF30120+LP,KF3048,KF3048+LP,KF3060,KF3060+LP,KF3072,KF3072+LP,KF3096,KF3096+LP,KF36120,KF36120+LP,KF3660,KF3660+LP,KF3672,KF3672+LP,KF3696,KF3696+LP,KN30117,KN30117+LP,KN3048,KN3048+LP,KN3060,KN3060+LP,KN3072,KN3072+LP,KN3096,KN3096+LP,KN36117,KN36117+LP,KN3660,KN3660+LP,KN3672,KN3672+LP,KN3696,KN3696+LP,KW30120,KW30120+LP,KW3048,KW3048+LP,KW3060,KW3060+LP,KW3072,KW3072+LP,KW3096,KW3096+LP,KW36120,KW36120+LP,KW3660,KW3660+LP,KW3672,KW3672+LP,KW3696,KW3696+LP,RD2460,RD30120,RD3060,RD3072,RD3096,RD36120,RD3672,RD3696,RE2460,RE30120,RE3060,RE3072,RE3096,RE36120,RE3672,RE3696,RN2460,RN30117,RN3060,RN3072,RN3096,RN36117,RN3672,RN3696,RPB2460,RPB30120,RPB3060,RPB3072,RPB3096,RPB36120,RPB3672,RPB3696,RW2460,RW30120,RW3060,RW3072,RW3096,RW36120,RW3672,RW3696
- Includes
- Mounting Bracket
Description
Document Holding Arm, Product Type Document Holding Arm, Arm Reach 14 in, Color Blue, Finish Powder Coated, For Monitor Depth Not Applicable, For Monitor Width Not Applicable, Includes Mounting Hardware Yes, Material Steel, Mount Type Upright Sleeve and Knob, Mounting Location Upright, Overall Depth 14 in, Overall Load Capacity 20 lb, Overall Width 24 in, Assembly Partially Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.