Shop BENCHPRO
See all product information
Create Account
Footrest
Mfr # F60-2P-BK
Zoro # G923435177
product price:Â $61.49
/eaKey Features
Product Type
Foot Rest
Overall Height
1 in
Compatible Brand
BenchPro
Finish
Powder Painted
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F60-2P-BK
- Zoro #
- G923435177
- UPC #
- 840093889416
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 1 in
- Overall Depth
- 1 in
- Overall Width
- 55 in
Details
- Product Type
- Foot Rest
- Item
- Foot Rest
- Compatible Brand
- BenchPro
- Finish
- Powder Painted
- Color
- Black
- Compatible with Manufacturer Part Number
- AED3060,AED3660,AEF3060,AEF3660,AEN3060,AEN3660KF3060+LP,AEW3060,AEW3660,AMD3060,AMD3660,AMF3060,AMF3660,AMN3060,AMN3660,AMW3060,AMW3660,HD3060,HD3660,HF3060,HF3660,HN3060,HN3660,HW3060,HW3660,KD3060,KD3060+LP,KD3660,KD3660+LP,KF3060,KF3660,KF3660+LP,KN3060,KN3060+LP,KN3660,KN3660+LP,KW3060,KW3060+LP,KW3660,KW3660+LP,RD2460,RD3060,RE2460,RE3060,RN2460,RN3060,RPB2460,RPB3060,RW2460,RW3060
- Assembly
- Partially Assembled
- Metal Material Gauge
- 13 ga
- Material
- Stainless Steel
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
Description
Foot Rest, Assembly Partially Assembled, Color Black, Overall Depth 1 in, Overall Height 1 in, Overall Width 55 in, Includes Mounting Hardware Yes, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.