Shop BENCHPRO

Double Door Overhead Cabinets

  • Mfr # CG30-BK

  • Zoro # G123437322


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Features
Both Doors Lock, Nylon Door Wheels in Sliding Doors
Product Type
Overhead Cabinet
Includes
(2) Keys, Chromed Tumber Lock
Lock Type
Keyed
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CG30-BK
Zoro #
G123437322
UPC #
840093889591
Country of Origin
Mexico

Dimensions

Overall Height
12 in
Overall Width
30 in
Overall Depth
12 in

Details

Features
Both Doors Lock, Nylon Door Wheels in Sliding Doors
Product Type
Overhead Cabinet
Includes
(2) Keys, Chromed Tumber Lock
Lock Type
Keyed
Material
Steel
Frame Material Finish
Powder Painted
Color
Black
Assembly
Fully Assembled
Frame Construction
Welded Only
Pedestal Type
Cabinet
Standards
ANSI, BIFMA, DIN, GSA
Frame Material
Steel
Number of Shelves
0
Number of Compartments
2
Item
Overhead Cabinet
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Number of Drawers
0
Weight
35 lb
Mount Type
Posts
Compatible with Manufacturer Part Number
Compatible Brand
BenchPro
Overall Load Capacity
100 lb

Description

Overhead Cabinet, Assembly Fully Assembled, Color Black, Features Both Doors Lock, Nylon Door Wheels in Sliding Doors, For Work Station Depth Not Applicable, Includes (2) Keys, Chromed Tumber Lock, Includes Mounting Hardware Yes, Lock Type Keyed, Material Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Posts, Mounting Location Overhead, Number of Compartments 2, Number of Drawers 0, Number of Shelves 0, Overall Depth 12 in, Overall Height 12 in, Overall Load Capacity 100 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.