Shop BENCHPRO
See all product information
Create Account
Lan Station Monitor Bar
Mfr # MB48-Blue
Zoro # G623430007
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
For Use With
48 in Benches
Compatible with Manufacturer Part Number
AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
Overall Width
48 in
Includes
Mounting Bracket
Mount Type
Upright Sleeve and Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB48-Blue
- Zoro #
- G623430007
- UPC #
- 840093890047
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 5 in
- Overall Height
- 3 in
Details
- For Use With
- 48 in Benches
- Compatible with Manufacturer Part Number
- AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
- Includes
- Mounting Bracket
- Mount Type
- Upright Sleeve and Knob
- Color
- Blue
- Overall Load Capacity
- 50 lb
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Item
- Lan Station Monitor Bar
- Assembly
- Partially Assembled
- Compatible Brand
- Benchpro
- Finish
- Powder Coated
- Material
- Steel
- Arm Reach
- 14 in
- Product Type
- Lan Station Monitor Bar
Description
Lan Station Monitor Bar, Product Type Lan Station Monitor Bar, Arm Reach 14 in, Color Blue, Finish Powder Coated, For Monitor Depth Not Applicable, For Monitor Width Not Applicable, Includes Mounting Hardware Yes, Material Steel, Mount Type Upright Sleeve and Knob, Mounting Location Upright, Overall Depth 5 in, Overall Load Capacity 50 lb, Overall Width 48 in, Assembly Partially Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.