Shop BENCHPRO

Double Door Overhead Cabinets

  • Mfr # CG30-BL

  • Zoro # G723437692


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Compatible Brand
BenchPro
Lock Type
Keyed
Overall Height
12 in
Includes
(2) Keys, Chromed Tumber Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CG30-BL
Zoro #
G723437692
UPC #
840093889218
Country of Origin
Mexico

Dimensions

Overall Height
12 in
Overall Width
30 in
Overall Depth
12 in

Details

Color
Blue
Compatible Brand
BenchPro
Lock Type
Keyed
Includes
(2) Keys, Chromed Tumber Lock
Frame Material
Steel
Pedestal Type
Cabinet
Features
Nylon Door Wheels in Sliding Doors, Recessing Door with Lock
Mount Type
Posts
Frame Material Finish
Powder Painted
Compatible with Manufacturer Part Number
Material
Steel
Number of Shelves
0
Weight
35 lb
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Assembly
Fully Assembled
Overall Load Capacity
100 lb
Frame Construction
Welded Only
Product Type
Overhead Cabinet
Standards
ANSI, BIFMA, DIN, GSA
Number of Drawers
0
Item
Overhead Cabinet
Number of Compartments
2

Description

Overhead Cabinet, Assembly Fully Assembled, Color Blue, Features Nylon Door Wheels in Sliding Doors, Recessing Door with Lock, For Work Station Depth Not Applicable, Includes (2) Keys, Chromed Tumber Lock, Includes Mounting Hardware Yes, Lock Type Keyed, Material Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Posts, Mounting Location Overhead, Number of Compartments 2, Number of Drawers 0, Number of Shelves 0, Overall Depth 12 in, Overall Height 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.