Shop BENCHPRO
See all product information
Create Account
Bin Rail
Mfr # DB60-GR
Zoro # G623437464
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
BenchPro
Assembly
Fully Assembled
Product Type
Horizontal Bin Rail
Compatible with Manufacturer Part Number
AED3060,AED3660,AEF3060,AEF3660,AEN3060,AEN3660,AEW3060,AEW3660,AMD3060,AMD3660,AMF3060,AMF3660,AMN3060,AMN3660,AMW3060,AMW3660,DDC-5,DFC-5,DPBC-5,DWC-5,HD3060,HD3660,HF3060,HF3660,HN3060,HN3660,HW3060,HW3660,KD3060,KD3060+LP,KD3660,KD3660+LP,KDC-5,KF3060,KF3060+LP,KF3660,KF3660+LP,KFC-5,KN3060,KN3060+LP,KN3660,KN3660+LP,KPBC-5,KW3060,KW3060+LP,KW3660,KW3660+LP,KWC-5,RD2460,RD3060,RDC-3,RE2460,RE3060,RFC-3,RN2460,RN3060,RPB2460,RPB3060,RPBC-3,RW2460,RW3060,RWC-3
Number of Mounting Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DB60-GR
- Zoro #
- G623437464
- UPC #
- 840093889560
- Country of Origin
- Mexico
Dimensions
- For Work Station Width
- 60 in
- Overall Height
- 8 in
- Overall Width
- 55 in
- Overall Depth
- 1 1/2 in
Details
- Compatible Brand
- BenchPro
- Assembly
- Fully Assembled
- Item
- Horizontal Bin Rail
- Product Type
- Horizontal Bin Rail
- Compatible with Manufacturer Part Number
- AED3060,AED3660,AEF3060,AEF3660,AEN3060,AEN3660,AEW3060,AEW3660,AMD3060,AMD3660,AMF3060,AMF3660,AMN3060,AMN3660,AMW3060,AMW3660,DDC-5,DFC-5,DPBC-5,DWC-5,HD3060,HD3660,HF3060,HF3660,HN3060,HN3660,HW3060,HW3660,KD3060,KD3060+LP,KD3660,KD3660+LP,KDC-5,KF3060,KF3060+LP,KF3660,KF3660+LP,KFC-5,KN3060,KN3060+LP,KN3660,KN3660+LP,KPBC-5,KW3060,KW3060+LP,KW3660,KW3660+LP,KWC-5,RD2460,RD3060,RDC-3,RE2460,RE3060,RFC-3,RN2460,RN3060,RPB2460,RPB3060,RPBC-3,RW2460,RW3060,RWC-3
- Number of Mounting Holes
- 4
- Adjustability
- Adjustable Height
- Frame Material
- Steel
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Mount Type
- Snap
- Metal Material Gauge
- 18 ga
- Frame Material Finish
- Powder Coated
- Color
- Gray
Description
Horizontal Bin Rail, Product Type Horizontal Bin Rail, Color Gray, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 55 in, Adjustability Adjustable Height, Assembly Fully Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.