Shop BENCHPRO

Double Door Overhead Cabinets

  • Mfr # CH30-BL

  • Zoro # G823430951


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Frame Material Finish
Powder Painted
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Material
Steel
Features
Both Doors Lock, Hinged Door with Lock, Nylon Door Wheels in Sliding Doors
Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH30-BL
Zoro #
G823430951
UPC #
840093889201
Country of Origin
Mexico

Dimensions

Overall Height
12 in
Overall Width
30 in
Overall Depth
12 in

Details

Frame Material Finish
Powder Painted
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Material
Steel
Features
Both Doors Lock, Hinged Door with Lock, Nylon Door Wheels in Sliding Doors
Frame Material
Steel
Frame Construction
Welded Only
Compatible with Manufacturer Part Number
Pedestal Type
Cabinet
Lock Type
Keyed
Color
Blue
Overall Load Capacity
100 lb
Number of Compartments
2
Number of Shelves
0
Number of Drawers
0
Item
Overhead Cabinet
Mount Type
Posts
Compatible Brand
BenchPro
Includes
(2) Keys, Chromed Tumber Lock
Product Type
Overhead Cabinet
Assembly
Fully Assembled
Weight
35 lb
Standards
ANSI, BIFMA, DIN, GSA

Description

Overhead Cabinet, Assembly Fully Assembled, Color Blue, Features Both Doors Lock, Hinged Door with Lock, Nylon Door Wheels in Sliding Doors, For Work Station Depth Not Applicable, Includes (2) Keys, Chromed Tumber Lock, Includes Mounting Hardware Yes, Lock Type Keyed, Material Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Posts, Mounting Location Overhead, Number of Compartments 2, Number of Drawers 0, Number of Shelves 0, Overall Depth 12 in, Overall Height 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.