Zoro Homepage

Drawer, 14-1/2 W x 20 D x 6 in. H, Gray

  • Mfr # D6S

  • Zoro # G7695213


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Width
14 1/2 in
Finish
Powder Coated
Height
6 in
Color
Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6S
Zoro #
G7695213
UPC #
-
Country of Origin
Mexico

Dimensions

Width
14 1/2 in
Height
6 in
Depth
20 in

Details

Item
Drawer
Finish
Powder Coated
Color
Gray
Material
Steel
Assembly
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content

Description

Drawer, Assembly Unassembled, Color Gray, Finish Powder Coated, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.