Shop LITTLE GIANT

Bolted Workbenches, Butcher Block, 48" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight

  • Mfr # WSJ2-2448-AH
  • Zoro # G6070145

product price: 
$
648.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Benche with Butcher Block Tops
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WSJ2-2448-AH
Zoro #
G6070145
UPC #
190213188999
Country of Origin
United States
Workbench/Work Table Type
Work Benche with Butcher Block Tops
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
3000 lb.
Gauge
Shelf: 12 ga
Finish
Powder Coated
Edge Type
Straight
No. of Shelves
1
Color
Gray
Item
Workbenches
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Workbench/Table Assembly
Assembled
Workbench/Table Surface Material
Butcher Block
Workbench/Table Adjustment
Bolted
Assembly
Fully Assembled
Number of Shelves
1
Number of Drawers
0
Leg Type
Straight Leg
Number of Knockouts
0
Portability
Stationary
Top Material
Hardwood Butcher Block
For Environment
Industrial
Maximum Shelf Load Capacity
500 lb
Included Components
Lower Shelf
Resistance Properties
Impact-Resistant, Non-Conductive
Number of Outlets
0
Frame Construction
Welded and Bolted
Top Material Finish
Powder Coated
Overall Load Capacity
3,000 lb
Frame Material Finish
Powder Coated
Number of Cabinets
0
Edge Shape
Radius
Product Type
Industrial Workbench
Frame Metal Material Gauge
12 ga
Features
Legs are Adjustable from 28 3/4 in to 42 3/4 in on 2 in Centers
Number of Work Surface Tops
1
Foot Type
Plain
Number of Legs
4
NSF Rated
Not NSF Rated
Lock Type
No Lock
Wire Color
Gray

Dimensions

Top Thickness
1-3/4�
Overall Depth
24 in
Overall Width
48 in
Drawer Depth
17"
Width
48 in
Depth
24"
Height
28-3/4" to 42-3/4"
Work Surface Width
48 in
Work Surface Depth
24 in
Height Adjustment Mechanism
Bolt
Height Adjustability
Adjustable Height
Height Adjustment Increments
2 in
Non-Metal Top Thickness
1 3/4 in
Minimum Adjustable Height
28 3/4 in
Maximum Adjustable Height
42 3/4 in
Number of Height Positions
8
Fits Chest Size
Legs are Adjustable from 28 3/4 in to 42 3/4 in on 2 in Centers

Description

Workbench, Height Adjustability Adjustable Height, Top Material Butcher Block, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 3/4 in, Minimum Adjustable Height 28 3/4 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 24 in, Overall Fixed Height Not Applicable, Overall Load Capacity 3,000 lb

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.