Shop BENCHPRO

ESD Top Shelf With Light

  • Mfr # TSD1260 + IUL60 BKF-WT

  • Zoro # G423437183


product price: 
$
451.99
/ea
Free Shipping & Returns

Key Features

Shelf Type
Upper Shelf
Metal Material Gauge
18 ga
Mount Type
Upright
Number of Knockouts
0
Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSD1260 + IUL60 BKF-WT
Zoro #
G423437183
UPC #
840093889737
Country of Origin
Mexico

Dimensions

For Top Width
60 in
For Top Depth
24 in, 30 in, 36 in
Overall Depth
12 in
Overall Width
60 in
Compatible Workstation Width
60 in

Details

Item
ESD Top Shelf With Light
Shelf Type
Upper Shelf
Metal Material Gauge
18 ga
Mount Type
Upright
Number of Knockouts
0
Frame Material
Steel
Top Material
Laminate
Color
Black, White
Number of Outlets
0
Features
180 Degrees Radius Front Edge, Concealed Double Path to Ground, Creates Minimal Heat, Non-Obstructive, Steel Reinforced
Frame Material Finish
Powder Coated
Adjustability
Adjustable Height
Standards
ANSI, BIFMA, DIN, GSA Structural Standards
Overall Load Capacity
150 lb
Includes
Power Cable, Switch, Top Reinforcement, Under-Shelf Bracket
Weight
33 lb
Product Type
Shelf
Assembly
Partially Assembled
Compatible Manufacturer Part Number
Compatible Brand
BenchPro
Compatible Series
Adams, Harding, Kennedy, Roosevelt

Description

ESD Top Shelf With Light, Shelf Type Upper Shelf, Assembly Partially Assembled, Color Black, White, Frame Material Steel, Frame Material Finish Powder Coated, Includes Power Cable, Switch, Top Reinforcement, Under-Shelf Bracket, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Mount Type Upright, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb, Overall Width 60 in, Top Material Laminate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.