Zoro Homepage

Fabric Task Chair, 17" to 22", No Arms, Black

  • Mfr # WNS-FB-TLC-WW-BLACK

  • Zoro # G7865636


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Fabric
Back Width
19 in
Seat Height Max.
22 in
Back Height
13-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNS-FB-TLC-WW-BLACK
Zoro #
G7865636
UPC #
-
Country of Origin
Mexico

Dimensions

Back Width
19 in
Seat Height Max.
22 in
Back Height
13-1/2"
Seat Depth
19 in
Seat Height Range
17" to 22"
Overall Height
30 1/2 in
Overall Depth
19 in
Overall Width
21 1/2 in
Seat Width
21-1/2"
Seat Height Min.
17 in
Minimum Seat Height
19 in
Notional Size
Big and Tall
Maximum Overall Height
30 1/2 in
Maximum Seat Height
24 in
Seat Thickness
2 1/2 in
Seat-Depth
19"

Details

Style
Task Chair
Material
Fabric
Color
Black
Item
Task Chair
Base Material
Reinforced Nylon
Features
10 yr. Unconditional Warranty Including Foam and Fabric, No-Tool-Assembly
Number of Casters
5
Backrest
Tilt
Back Material
Fabric
Assembled
No
Standards
ANSI/BIFMA
Seat Color
Black
Weight Capacity
450 lb
Number of Glides
0
Assembled/Unassembled
Unassembled
Arm Style
No Arms
Caster Type
Carpet Casters
Seat Tilt Forward
-3 Degrees
Back Color
Black
Seat Material
Fabric
Frame Material
Reinforced Nylon
Back Tilt Forward
80 Degrees
Back Tilt Backward
105 Degrees
Seat Tilt Backward
10 Degrees
Base
Reinforced Nylon
Cushion
High Density Foam
Frame Color
Black
Series
Washington
Office Chair Style
Task Chair
Assembly
Unassembled
Tilt Configuration
Basic Tilt
Minimum Seat Tilt
-3 Degrees
Maximum Back Tilt
105 Degrees
Tilting Back
Yes
Support Style
Frame
Number of Arms
0
Seat Adjustments
Height
Adjustable Seat
Yes
Minimum Back Tilt
80 Degrees
Number of Casters/Glides
5
Maximum Seat Tilt
10 Degrees
Adjustable Tilt Tension
Yes

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 21 1/2 in, Overall Depth 19 in, Maximum Seat Height 24 in, Maximum Overall Height 30 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 2 1/2 in, Back Color Black, Seat Depth 19 in, Seat Width 21 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 0, Weight Capacity 450 lb, Tilt Configuration Basic Tilt, Series Washington, Style Classification Not Applicable, Minimum Seat Height 19 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.