Shop BENCHPRO
See all product information
Create Account
Footrest
Mfr # F96-2P-BK
Zoro # G323434541
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Compatible with Manufacturer Part Number
AED3096,AED3696,AEF3096,AEF3696,AEN3096,AEN3696,AEW3096,AEW3696,AMD3096,AMD3696,AMF3096,AMF3696,AMN3096,AMN3696,AMW3096,AMW3696,HD3696,HF3096,HF3696,HN3096,HN3696,HW3096,HW3696,KD3096,KD3096+LP,KD3696,KD3696+LP,KF3096,KF3096+LP,KF3696,KF3696+LP,KN3096,KN3096+LP,KN3696,KN3696+LP,KW3696,KW3696+LP,RD3096,RD3696,RE3096,RE3696,RN3096,RN3696,RPB3096,RPB3696,RW3096,RW3696
Overall Depth
1 in
Assembly
Partially Assembled
Compatible Brand
BenchPro
Metal Material Gauge
13 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F96-2P-BK
- Zoro #
- G323434541
- UPC #
- 840093889430
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 1 in
- Overall Height
- 1 in
- Overall Width
- 91 in
Details
- Compatible with Manufacturer Part Number
- AED3096,AED3696,AEF3096,AEF3696,AEN3096,AEN3696,AEW3096,AEW3696,AMD3096,AMD3696,AMF3096,AMF3696,AMN3096,AMN3696,AMW3096,AMW3696,HD3696,HF3096,HF3696,HN3096,HN3696,HW3096,HW3696,KD3096,KD3096+LP,KD3696,KD3696+LP,KF3096,KF3096+LP,KF3696,KF3696+LP,KN3096,KN3096+LP,KN3696,KN3696+LP,KW3696,KW3696+LP,RD3096,RD3696,RE3096,RE3696,RN3096,RN3696,RPB3096,RPB3696,RW3096,RW3696
- Item
- Foot Rest
- Assembly
- Partially Assembled
- Compatible Brand
- BenchPro
- Metal Material Gauge
- 13 ga
- Product Type
- Foot Rest
- Material
- Stainless Steel
- Finish
- Powder Painted
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Color
- Black
Description
Foot Rest, Assembly Partially Assembled, Color Black, Overall Depth 1 in, Overall Height 1 in, Overall Width 91 in, Includes Mounting Hardware Yes, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.