Shop BENCHPRO
See all product information
Create Account
ftRest, 11-1/2"H, Blk, 15"W, Steel
- Mfr # FSATP15 - BK
- Zoro # G423437572
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Product Type
Foot Rest
Finish
Painted
Overall Depth
12 in
Color
Black
Overall Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSATP15 - BK
- Zoro #
- G423437572
- UPC #
- 840093889812
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 12 in
- Overall Width
- 15 in
- Overall Height
- 11 1/2 in
Details
- Product Type
- Foot Rest
- Finish
- Painted
- Color
- Black
- Item
- Foot Rest
- Assembly
- Partially Assembled
- Compatible with Manufacturer Part Number
- AED3048,AED3060,AED3072,AED3096,AED3660,AED3672,AED3696,AEF3048,AEF3060,AEF3072,AEF3096,AEF3660,AEF3672,AEF3696,AEN3048,AEN3060,AEN3072,AEN3096,AEN3660,AEN3672,AEN3696,AEW3048,AEW3060,AEW3072,AEW3096,AEW3660,AEW3672,AEW3696,AMD3048,AMD3060,AMD3072,AMD3096,AMD3660,AMD3672,AMD3696,AMF3048,AMF3060,AMF3072,AMF3096,AMF3660,AMF3672,AMF3696,AMN3048,AMN3060,AMN3072,AMN3096,AMN3660,AMN3672,AMN3696,AMW3048,AMW3060,AMW3072,AMW3096,AMW3660,AMW3672,AMW3696,HD30120,HD3048,HD3060,HD3072,HD36120,HD3660,HD3672,HD3696,HF30120,HF3048,HF3060,HF3072,HF3096,HF36120,HF3660,HF3672,HF3696,HN30115,HN3048,HN3060,HN3072,HN3096,HN36115,HN3660,HN3672,HN3696,HW30120,HW3048,HW3060,HW3072,HW3096,HW36120,HW3660,HW3672,HW3696,KD30120,KD30120+LP,KD3048,KD3048+LP,KD3060,KD3060+LP,KD3072,KD3072+LP,KD3096,KD3096+LP,KD36120,KD36120+LP,KD3660,KD3660+LP,KD3672,KD3672+LP,KD3696,KD3696+LP,KF30120,KF30120+LP,KF3048,KF3048+LP,KF3060,KF3060+LP,KF3072,KF3072+LP,KF3096,KF3096+LP,KF36120,KF36120+LP,KF3660,KF3660+LP,KF3672,KF3672+LP,KF3696,KF3696+LP,KN30117,KN30117+LP,KN3048,KN3048+LP,KN3060,KN3060+LP,KN3072,KN3072+LP,KN3096,KN3096+LP,KN36117,KN36117+LP,KN3660,KN3660+LP,KN3672,KN3672+LP,KN3696,KN3696+LP,KW30120,KW30120+LP,KW3048,KW3048+LP,KW3060,KW3060+LP,KW3072,KW3072+LP,KW3096,KW3096+LP,KW36120,KW36120+LP,KW3660,KW3660+LP,KW3672,KW3672+LP,KW3696,KW3696+LP,RD2460,RD30120,RD3060,RD3072,RD3096,RD36120,RD3672,RD3696,RE2460,RE30120,RE3060,RE3072,RE3096,RE36120,RE3672,RE3696,RN2460,RN30117,RN3060,RN3072,RN3096,RN36117,RN3672,RN3696,RPB2460,RPB30120,RPB3060,RPB3072,RPB3096,RPB36120,RPB3672,RPB3696,RW2460,RW30120,RW3060,RW3072,RW3096,RW36120,RW3672,RW3696
- Material
- Steel
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Compatible Brand
- BenchPro
- Shell Material
- Steel
- Compatible Series
- Adams, Harding, Kennedy, Roosevelt
- Wire Color
- Black
Description
Foot Rest, Assembly Partially Assembled, Color Black, Overall Depth 12 in, Overall Height 11 1/2 in, Overall Width 15 in, Includes Mounting Hardware Not Applicable, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.