Shop TENNSCO

DrawerPedestal, 15"W, Steel, 24"D, Gry

  • Mfr # MD-1524 MED GREY
  • Zoro # G3864542

product price: 
$
516.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Height
32 in
Width
15 in
Depth
24 in
Color
Gray
Load Capacity
1,000 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MD-1524 MED GREY
Zoro #
G3864542
UPC #
-
Country of Origin
United States

Dimensions

Height
32 in
Width
15 in
Depth
24 in
Overall Width
15 in
Overall Height
32 in
Overall Depth
24 in
For Work Station Height
32 in
For Work Station Depth
30 in
Fits Chest Size
Add-On Component

Details

Item
Drawer Pedestal
Color
Gray
Load Capacity
1,000 lb
For Use With
Workbenches
Material
Steel
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembly
Fully Assembled
Includes
Key Lock
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Standards
SCS Indoor Advantage(R) Certified
Product Type
Drawer Pedestal
Frame Construction
Welded Only
Mount Type
Mounting Channels
Metal Material Gauge
24 ga
Compatible with Manufacturer Part Number
WB-1-30, WBA-1-30, WBAT-1-30
Frame Material Finish
Powder Coated
Number of Drawers
4
Compatible with Series
WB, WBA, WBAT
Frame Material
Steel
Overall Load Capacity
1,000 lb
Number of Compartments
4
Pedestal Type
Drawer
Features
Add-On Component
Lock Type
Keyed
Number of Shelves
0
Includes Mounting Hardware
No
Maximum Drawer Load Capacity
70 lb
Weight
77 lb
Compatible Brand
Tennsco
Shell Material
Steel
Compatible Series
WB, WBA, WBAT
Wire Color
Gray

Description

Drawer Pedestal, Assembly Fully Assembled, Color Gray, Features Add-On Component, Finish Powder Coated, For Use With Workbenches, Includes Key Lock, Includes Mounting Hardware No, Lock Type Keyed, Material Steel, Maximum Drawer Load Capacity 70 lb, Metal Material Gauge 24 ga, Mount Type Mounting Channels, Mounting Location Hanging/Undermount, Number of Compartments 4, Number of Drawers 4, Number of Shelves 0, Overall Depth 24 in, Overall Height 32 in, Overall Load Capacity 1,000 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.