Shop BENCHPRO

Hand Crank Workbenches, Butcher Block, 96" W, 30" to 42" Height, 1000 lb., Straight

  • Mfr # AMW3696
  • Zoro # G3101771

product price: 
$
1,767.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Top Thickness
1-3/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AMW3696
Zoro #
G3101771
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-3/4"
Overall Depth
36 in
Overall Width
96 in
Width
96 in
Height
30" to 42"
Depth
36"
Maximum Adjustable Height
42 in
Height Adjustment Mechanism
Hand Crank
Non-Metal Top Thickness
1 3/4 in
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height
Work Surface Depth
36 in
Work Surface Width
96 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1000 lb.
Finish
Powder Coated
Color
Blue
Item
Workbenches
Workbench/Table Frame Material
Steel
Workbench/Table Adjustment
Hand Crank
Includes
Hand Crank for height adjustment, Heavy Duty Leveling Glide
Standards
ANSI, BIFMA, DIN, GSA
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Butcher Block
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Workbench Item
Workbench
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
Number of Cabinets
0
Number of Knockouts
0
Overall Load Capacity
1,000 lb
Foot Type
Glide
Portability
Stationary
Edge Shape
Square
For Environment
Industrial
Frame Material Finish
Powder Coated
Top Material
Hardwood Butcher Block
Brake Type
None
Top Material Finish
Mineral Oil
Leg Type
Straight Leg
Number of Outlets
0
Number of Legs
2
Number of Work Surface Tops
1
Frame Metal Material Gauge
16 ga
Lock Type
No Lock
Product Type
Industrial Workbench
Series
Adams
Frame Construction
Welded and Bolted
Wire Color
Blue

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Not Applicable, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.