Shop BENCHPRO

Hardwood Butcherblock Top Workbench

  • Mfr # CW3660

  • Zoro # G223437024


product price:  $1,099.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Knockouts
0
Number of Shelves
0
Foot Type
Glide
Number of Cabinets
0
Series
Cleveland
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CW3660
Zoro #
G223437024
UPC #
840093821973
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Overall Depth
36 in
Height Adjustability
Adjustable Height
Top Thickness
1 3/4 in
Work Surface Width
60 in
Work Surface Depth
36 in
Height Adjustment Increments
2 in
Minimum Adjustable Height
30 in
Number of Height Positions
5
Height Adjustment Mechanism
Bolt
Maximum Adjustable Height
36 in

Details

Number of Knockouts
0
Number of Shelves
0
Foot Type
Glide
Number of Cabinets
0
Series
Cleveland
Frame Material Finish
Powder Coated
Top Material Finish
Mineral Oil
Features
Butcherblock Grading
Top Material
Hardwood Butcher Block
Assembly
Partially Assembled
Number of Outlets
0
Overall Load Capacity
2,000 lb
Number of Work Surface Tops
1
Number of Drawers
0
Color
Blue
Lock Type
No Lock
Leg Type
Straight Leg
Edge Shape
Square
Portability
Stationary
Item
Industrial Workbench
Includes
(4) Glides, Frame, Hardware
Frame Material
Steel
Frame Metal Material Gauge
16 ga
Frame Construction
Welded and Bolted
Number of Legs
2
Standards
ANSI, BIFMA, DIN, GSA
Brake Type
None
Product Type
Industrial Workbench

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 2,000 lb, Overall Width 60 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.