Shop BENCHPRO

Painted Steel Top Workbench

  • Mfr # RM3072-14

  • Zoro # G923435740


product price:  $502.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
72 in
Leg Type
Straight Leg
Number of Work Surface Tops
1
Features
Reinforced Top
Work Surface Depth
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RM3072-14
Zoro #
G923435740
UPC #
840093890450
Country of Origin
Mexico

Dimensions

Overall Width
72 in
Work Surface Depth
30 in
Number of Height Positions
5
Overall Depth
30 in
Height Adjustment Mechanism
Bolt
Height Adjustability
Adjustable Height
Height Adjustment Increments
2 in
Top Thickness
1 1/4 in
Minimum Adjustable Height
30 in
Work Surface Width
72 in
Maximum Adjustable Height
36 in

Details

Leg Type
Straight Leg
Number of Work Surface Tops
1
Features
Reinforced Top
Series
Roosevelt
Color
Gray
Number of Shelves
0
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Water-Resistant
Number of Cabinets
0
Item
Industrial Workbench
Frame Metal Material Gauge
14 ga
Frame Construction
Welded and Bolted
Number of Legs
2
Includes
(4) Glides, Adjustable Height Legs, Frame, Hardware
Number of Drawers
0
Product Type
Industrial Workbench
Frame Material Finish
Powder Coated
Number of Outlets
0
Standards
ANSI, BIFMA, DIN, GSA
Lock Type
No Lock
Brake Type
None
Number of Knockouts
0
Assembly
Partially Assembled
Portability
Stationary
Overall Load Capacity
1,200 lb
Top Metal Material Gauge
14 ga
Top Material
Steel
Foot Type
Glide
Edge Shape
Square
Top Material Finish
Powder Coated
Frame Material
Carbon Steel

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Partially Assembled, Color Gray, Frame Material Carbon Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,200 lb, Overall Width 72 in, Portability Stationary

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.